RubberRoll, Neoprene, 10ftL, 36inW

  • Mfr # BULK-RS-N30-213
  • Zoro # G102585181
product price: 
$
342.99
/ea
Free Shipping & Returns

Key Features

Durometer
30 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N30-213
Zoro #
G102585181
UPC #
193005980405
Country of Origin
Multiple
Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Shape
Roll
Color
Black
Maximum Temperature
250 Degrees F
Oil Resistance
Good
Texture
Smooth
Density
1.35 g/cc
Compression Set
30 %
Water Resistance
Good
Chemical Resistance
Fair
Thickness Tolerance
+/-0.013 in
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Material
Neoprene
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
3/32 in
Overall Width
36 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews