Shop ZORO SELECT

RubberRoll, Neoprene, 10ftL, 36inW

  • Mfr # BULK-RS-N30-297
  • Zoro # G802586228

product price: 
$
363.99
/ea
Free Shipping & Returns

Key Features

Durometer
30 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 310
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N30-297
Zoro #
G802586228
UPC #
193005987077
Country of Origin
Multiple

Dimensions

Overall Thickness
1/16 in
Overall Width
36 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 310
Grade
Standard
Material
Neoprene
Compression Set
30 %
Adhesive Type
Acrylic
Abrasion Resistance
Good
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Oil Resistance
Good
Tensile Strength
1,200 psi
Minimum Adhesive Temperature
-30 Degrees F
Chemical Resistance
Fair
Shape
Roll
Maximum Adhesive Temperature
230 Degrees F
Color
Black
Thickness Tolerance
+/-0.011 in
Weather Resistance
Excellent
Maximum Temperature
250 Degrees F
Density
1.35 g/cc
Water Resistance
Good
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.