RubberRoll, Neoprene, 10ftL, 36inW

  • Mfr # BULK-RS-N30-303
  • Zoro # G302586278
product price: 
$
489.99
/ea
Free Shipping & Returns

Key Features

Durometer
30 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N30-303
Zoro #
G302586278
UPC #
193005987121
Country of Origin
Multiple
Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
Weather Resistance
Excellent
Water Resistance
Good
Shape
Roll
Chemical Resistance
Fair
Tear Strength
20 N/mm
Oil Resistance
Good
Color
Black
Thickness Tolerance
+/-0.013 in
Minimum Adhesive Temperature
-30 Degrees F
Material
Neoprene
Minimum Temperature
-30 Degrees F
Texture
Smooth
Tensile Strength
1,000 psi
Adhesive Type
Acrylic
Density
1.35 g/cc
Compression Set
30 %
Maximum Adhesive Temperature
230 Degrees F
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
10 ft
Overall Thickness
3/32 in
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews