RubberRoll, Neoprene, 10ftL, 36inW

  • Mfr # BULK-RS-N30-309
  • Zoro # G102586201
product price: 
$
612.99
/ea
Free Shipping & Returns

Key Features

Durometer
30 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N30-309
Zoro #
G102586201
UPC #
193005987176
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
1/8 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
Tear Strength
20 N/mm
Oil Resistance
Good
Texture
Smooth
Density
1.35 g/cc
Weather Resistance
Excellent
Abrasion Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
30 %
Thickness Tolerance
+/-0.017 in
Material
Neoprene
Minimum Temperature
-30 Degrees F
Color
Black
Water Resistance
Good
Tensile Strength
1,000 psi
Adhesive Type
Acrylic
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews