RubberRoll, Neoprene, 10ftL, 36inW

  • Mfr # BULK-RS-N30-325
  • Zoro # G902583028
product price: 
$
1,606.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N30-325
Zoro #
G902583028
UPC #
193005987305
Country of Origin
Multiple
Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
Thickness Tolerance
+/-0.035 in
Tensile Strength
1,000 psi
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Weather Resistance
Excellent
Material
Neoprene
Maximum Adhesive Temperature
230 Degrees F
Density
1.35 g/cc
Adhesive Type
Acrylic
Texture
Smooth
Tear Strength
20 N/mm
Compression Set
30 %
Shape
Roll
Color
Black
Oil Resistance
Good
Chemical Resistance
Fair
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
36 in
Overall Length
10 ft
Overall Thickness
3/8 in
Wire Rope Length
10 ft
Length
10 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews