RubberRoll, Neoprene, 10ftL, 36inW

  • Mfr # BULK-RS-N40TXT-118
  • Zoro # G4853001
product price: 
$
370.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Length
10 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N40TXT-118
Zoro #
G4853001
UPC #
193005386306
Country of Origin
China
Item
Rubber Roll
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
40 Shore A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Textured
Standards
ASTM D2000 BC 407
Grade
Standard
Material
Neoprene
Color
Black
Max. Temp. (F)
250 Degrees F
Adhesive Type
Acrylic
Maximum Adhesive Temperature
230 Degrees F
Abrasion Resistance
Good
Density
1.5 g/cc
Weather Resistance
Excellent
Tensile Strength
1,000 psi
Tear Strength
20 N/mm
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-30 Degrees F
Shape
Roll
Water Resistance
Good
Maximum Temperature
250 Degrees F
Texture
Textured
Oil Resistance
Good
Chemical Resistance
Fair
Compression Set
33 %
Thickness Tolerance
+/-0.017 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Rubber Thickness
1/8 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Thickness
1/8 in
Overall Length
10 ft
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 40 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 407, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Textured, Overall Thickness 1/8 in, Abrasion Resistance Good

Ratings & reviews