Shop ZORO SELECT

RubberRoll, Neoprene, 10ftL, 36inW

  • Mfr # BULK-RS-N50ESD-44
  • Zoro # G402585119

product price: 
$
487.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Color
Black
Backing Type
Adhesive
Elongation
380 %
Durometer
50 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50ESD-44
Zoro #
G402585119
UPC #
193005490188
Country of Origin
China
Item
Rubber Roll
Material
Neoprene
Color
Black
Backing Type
Adhesive
Elongation
380 %
Durometer
50 Shore A
Grade
Anti-Static
Standards
ASTM D2000 BC 508, UL 94 V-0
Maximum Temperature
200 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Chemical Resistance
Fair
Abrasion Resistance
Good
Weather Resistance
Excellent
Shape
Roll
Water Resistance
Good
Oil Resistance
Good
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.024 in
Adhesive Type
Acrylic
Tensile Strength
1,200 psi
Texture
Smooth
Compression Set
28 %
Density
1.5 g/cc
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Dimensions

Overall Thickness
1/8 in
Overall Width
36 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Static-Dissipative Neoprene Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.