RubberRoll, Neoprene, 10ftL, 36inW

  • Mfr # BULK-RS-N60FP-58
  • Zoro # G802583050
product price: 
$
557.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N60FP-58
Zoro #
G802583050
UPC #
193005997335
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
Shape
Roll
Tear Strength
20 N/mm
Chemical Resistance
Fair
Water Resistance
Good
Tensile Strength
1,000 psi
Color
Black
Adhesive Type
Acrylic
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.016 in
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Good
Material
Neoprene
Minimum Temperature
-30 Degrees F
Maximum Temperature
200 Degrees F
Texture
Smooth
Oil Resistance
Good
Compression Set
28 %
Density
1.6 g/cc
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
1/8 in
Overall Length
10 ft
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews