RubberRoll, Neoprene, 10ftL, 36inW

  • Mfr # BULK-RS-N90-112
  • Zoro # G1934400
product price: 
$
1,379.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/2 in
Rubber Width
36 in
Rubber Length
20 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N90-112
Zoro #
G1934400
UPC #
193005046422
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/2 in
Rubber Width
36 in
Rubber Length
20 ft
Overall Width
36 in
Overall Thickness
1/4 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
90 Shore A
Backing Type
Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
100 %
Finish
Smooth
Standards
ASTM D2000 BC 910
Grade
High Strength
Max. Temp. (F)
250 Degrees F
Chemical Resistance
Fair
Shape
Roll
Maximum Temperature
250 Degrees F
Water Resistance
Good
Density
1.36 g/cc
Material
Neoprene
Abrasion Resistance
Good
Compression Set
25 %
Tensile Strength
1,500 psi
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-30 Degrees F
Oil Resistance
Good
Adhesive Type
Acrylic
Color
Black
Texture
Smooth
Maximum Adhesive Temperature
230 Degrees F
Tear Strength
25 N/mm
Weather Resistance
Excellent
Thickness Tolerance
+/-0.026 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 90 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 910, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Good

Ratings & reviews