RubberRoll, Neoprene, 10ftL, 36inW

  • Mfr # BULK-RS-NHS50-1067
  • Zoro # G902586210
product price: 
$
339.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS50-1067
Zoro #
G902586210
UPC #
193005993825
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
Abrasion Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Density
1.32 g/cc
Texture
Smooth
Shape
Roll
Weather Resistance
Excellent
Material
Neoprene
Thickness Tolerance
+/-0.300 mm
Water Resistance
Good
Oil Resistance
Good
Tear Strength
20 N/mm
Color
Black
Maximum Temperature
250 Degrees F
Compression Set
30 %
Adhesive Type
Acrylic
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
2.5 mm
Overall Width
36 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews