RubberRoll, Neoprene, 10ftL, 36inW

  • Mfr # BULK-RS-NHS50-1069
  • Zoro # G202586309
product price: 
$
586.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS50-1069
Zoro #
G202586309
UPC #
193005993924
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
Texture
Smooth
Water Resistance
Good
Density
1.32 g/cc
Abrasion Resistance
Good
Tensile Strength
1,500 psi
Color
Black
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Good
Shape
Roll
Tear Strength
20 N/mm
Maximum Temperature
250 Degrees F
Material
Neoprene
Thickness Tolerance
+/-0.500 mm
Minimum Temperature
-30 Degrees F
Adhesive Type
Acrylic
Compression Set
30 %
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
10 ft
Overall Thickness
5 mm
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews