Shop ZORO SELECT

RubberRoll, Neoprene, 10ftL, 36inW

  • Mfr # BULK-RS-NUS50-216
  • Zoro # G4853351

product price: 
$
2,159.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Length
10 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NUS50-216
Zoro #
G4853351
UPC #
193005382810
Country of Origin
Multiple
Item
Rubber Roll
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
50 Shore A
Backing Type
Adhesive
Tensile Strength (PSI)
2,500 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 BC 517
Grade
Ultra Strength
Max. Temp. (F)
250 Degrees F
Material
Neoprene
Color
Black
Water Resistance
Good
Compression Set
28 %
Texture
Smooth
Thickness Tolerance
+/-0.035 in
Weather Resistance
Excellent
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Density
1.35 g/cc
Oil Resistance
Good
Maximum Temperature
250 Degrees F
Shape
Roll
Adhesive Type
Acrylic
Tensile Strength
2,500 psi
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Good
Tear Strength
25 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Rubber Thickness
3/8 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Width
36 in
Overall Length
10 ft
Overall Thickness
3/8 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 50 Shore A, Grade Ultra Strength, Material Neoprene, Standards ASTM D2000 BC 517, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.035 in, Overall Width 36 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 3/8 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.