RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-N30-191
  • Zoro # G902585749
product price: 
$
388.99
/ea
Free Shipping & Returns

Key Features

Durometer
30 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N30-191
Zoro #
G902585749
UPC #
193005996628
Country of Origin
Multiple
Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
Chemical Resistance
Fair
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.010 in
Oil Resistance
Good
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Compression Set
30 %
Weather Resistance
Excellent
Tear Strength
20 N/mm
Material
Neoprene
Texture
Smooth
Color
Black
Shape
Roll
Water Resistance
Good
Density
1.35 g/cc
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
36 in
Overall Length
20 ft
Overall Thickness
1/32 in
Wire Rope Length
20 ft
Length
20 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews