RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-N30-249
  • Zoro # G102585839
product price: 
$
1,538.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N30-249
Zoro #
G102585839
UPC #
193005996673
Country of Origin
Multiple
Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
Chemical Resistance
Fair
Material
Neoprene
Water Resistance
Good
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Oil Resistance
Good
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Color
Black
Tear Strength
20 N/mm
Shape
Roll
Density
1.35 g/cc
Texture
Smooth
Compression Set
30 %
Thickness Tolerance
+/-0.026 in
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Dimensions

Overall Thickness
1/4 in
Overall Length
20 ft
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews