Shop ZORO SELECT

RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-N40-995
  • Zoro # G802583647

product price: 
$
367.99
/ea
Free Shipping & Returns

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 407
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N40-995
Zoro #
G802583647
UPC #
193005997601
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 407
Grade
Standard
Shape
Roll
Water Resistance
Good
Color
Black
Abrasion Resistance
Good
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-30 Degrees F
Compression Set
33 %
Maximum Adhesive Temperature
230 Degrees F
Maximum Temperature
250 Degrees F
Density
1.5 g/cc
Chemical Resistance
Fair
Tear Strength
20 N/mm
Tensile Strength
1,000 psi
Material
Neoprene
Thickness Tolerance
+/-0.010 in
Weather Resistance
Excellent
Adhesive Type
Acrylic
Oil Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Dimensions

Overall Width
36 in
Overall Thickness
1/32 in
Overall Length
20 ft
Wire Rope Length
20 ft
Length
20 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.