RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-N50-998
  • Zoro # G102583804
product price: 
$
599.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50-998
Zoro #
G102583804
UPC #
193005997717
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 507
Grade
Standard
Tear Strength
20 N/mm
Adhesive Type
Acrylic
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Compression Set
33 %
Shape
Roll
Abrasion Resistance
Good
Color
Black
Thickness Tolerance
+/-0.013 in
Weather Resistance
Excellent
Maximum Adhesive Temperature
230 Degrees F
Water Resistance
Good
Density
1.5 g/cc
Chemical Resistance
Fair
Material
Neoprene
Oil Resistance
Good
Tensile Strength
1,000 psi
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
36 in
Overall Length
20 ft
Overall Thickness
3/32 in
Wire Rope Length
20 ft
Length
20 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews