RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-N50ESD-47
  • Zoro # G002585212
product price: 
$
955.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Material
Neoprene
Color
Black
Backing Type
Adhesive
Elongation
380 %
Grade
Anti-Static
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50ESD-47
Zoro #
G002585212
UPC #
193005494513
Country of Origin
China
Item
Rubber Roll
Material
Neoprene
Color
Black
Backing Type
Adhesive
Elongation
380 %
Grade
Anti-Static
Durometer
50 Shore A
Standards
ASTM D2000 BC 508, UL 94 V-0
Tensile Strength
1,200 psi
Maximum Adhesive Temperature
230 Degrees F
Maximum Temperature
200 Degrees F
Density
1.5 g/cc
Minimum Temperature
-30 Degrees F
Water Resistance
Good
Abrasion Resistance
Good
Weather Resistance
Excellent
Tear Strength
20 N/mm
Shape
Roll
Adhesive Type
Acrylic
Compression Set
28 %
Minimum Adhesive Temperature
-30 Degrees F
Thickness Tolerance
+/-0.024 in
Texture
Smooth
Chemical Resistance
Fair
Oil Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Dimensions

Overall Width
36 in
Overall Length
20 ft
Overall Thickness
1/8 in
Wire Rope Length
20 ft
Length
20 ft

Description

Static-Dissipative Neoprene Rubber Roll

Ratings & reviews