RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-N60-999
  • Zoro # G102583750
product price: 
$
622.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N60-999
Zoro #
G102583750
UPC #
193005997816
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607
Grade
Standard
Minimum Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Tensile Strength
1,000 psi
Density
1.5 g/cc
Maximum Temperature
250 Degrees F
Texture
Smooth
Material
Neoprene
Color
Black
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Adhesive Type
Acrylic
Shape
Roll
Tear Strength
20 N/mm
Oil Resistance
Good
Compression Set
33 %
Thickness Tolerance
+/-0.017 in
Chemical Resistance
Fair
Abrasion Resistance
Good
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
36 in
Overall Length
20 ft
Overall Thickness
1/8 in
Wire Rope Length
20 ft
Length
20 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews