RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-N60FP-41
  • Zoro # G102583538
product price: 
$
479.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N60FP-41
Zoro #
G102583538
UPC #
193005997823
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
Water Resistance
Good
Texture
Smooth
Density
1.6 g/cc
Shape
Roll
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Oil Resistance
Good
Thickness Tolerance
+/-0.004 in
Compression Set
28 %
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Material
Neoprene
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
20 ft
Overall Width
36 in
Overall Thickness
1/16 in
Wire Rope Length
20 ft
Length
20 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews