RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-N60FP-62
  • Zoro # G402583535
product price: 
$
1,108.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N60FP-62
Zoro #
G402583535
UPC #
193005997878
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
Shape
Roll
Compression Set
28 %
Color
Black
Density
1.6 g/cc
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Good
Minimum Temperature
-30 Degrees F
Material
Neoprene
Maximum Temperature
200 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Good
Tear Strength
20 N/mm
Adhesive Type
Acrylic
Texture
Smooth
Water Resistance
Good
Thickness Tolerance
+/-0.016 in
Weather Resistance
Excellent
Chemical Resistance
Fair
Tensile Strength
1,000 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
1/8 in
Overall Length
20 ft
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews