Shop ZORO SELECT

RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-N70-915
  • Zoro # G802583449

product price: 
$
498.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N70-915
Zoro #
G802583449
UPC #
193005997922
Country of Origin
Multiple

Dimensions

Overall Length
20 ft
Overall Thickness
3/32 in
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Details

Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 707
Grade
Standard
Maximum Adhesive Temperature
230 Degrees F
Chemical Resistance
Fair
Color
Black
Minimum Adhesive Temperature
-30 Degrees F
Thickness Tolerance
+/-0.013 in
Density
1.5 g/cc
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Compression Set
33 %
Texture
Smooth
Tensile Strength
1,000 psi
Tear Strength
20 N/mm
Abrasion Resistance
Good
Shape
Roll
Oil Resistance
Good
Maximum Temperature
250 Degrees F
Adhesive Type
Acrylic
Material
Neoprene
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.