Shop ZORO SELECT

RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-N70-918
  • Zoro # G202583476

product price: 
$
581.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N70-918
Zoro #
G202583476
UPC #
193005997939
Country of Origin
Multiple
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 707
Grade
Standard
Material
Neoprene
Texture
Smooth
Minimum Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Abrasion Resistance
Good
Water Resistance
Good
Color
Black
Oil Resistance
Good
Tensile Strength
1,000 psi
Thickness Tolerance
+/-0.017 in
Minimum Adhesive Temperature
-30 Degrees F
Adhesive Type
Acrylic
Tear Strength
20 N/mm
Compression Set
33 %
Density
1.5 g/cc
Shape
Roll
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
20 ft
Overall Thickness
1/8 in
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.