RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-N70-927
  • Zoro # G602584066
product price: 
$
1,425.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N70-927
Zoro #
G602584066
UPC #
193005997960
Country of Origin
Multiple

Dimensions

Overall Thickness
3/8 in
Overall Length
20 ft
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Details

Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 707
Grade
Standard
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Shape
Roll
Density
1.5 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Thickness Tolerance
+/-0.035 in
Compression Set
33 %
Texture
Smooth
Abrasion Resistance
Good
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Color
Black
Tensile Strength
1,000 psi
Material
Neoprene
Adhesive Type
Acrylic
Chemical Resistance
Fair
Weather Resistance
Excellent
Tear Strength
20 N/mm
Oil Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews