RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-N80-101
  • Zoro # G1934096
product price: 
$
762.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Length
10 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N80-101
Zoro #
G1934096
UPC #
193005046118
Country of Origin
Multiple
Item
Rubber Roll
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
80 Shore A
Backing Type
Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
100 %
Finish
Smooth
Standards
ASTM D2000 BC 810
Grade
High Strength
Max. Temp. (F)
250 Degrees F
Weather Resistance
Excellent
Shape
Roll
Color
Black
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Water Resistance
Good
Tear Strength
25 N/mm
Compression Set
30 %
Abrasion Resistance
Good
Chemical Resistance
Fair
Material
Neoprene
Tensile Strength
1,500 psi
Oil Resistance
Good
Density
1.36 g/cc
Adhesive Type
Acrylic
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.011 in
Minimum Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Width
36 in
Overall Thickness
1/16 in
Overall Length
20 ft
Wire Rope Length
20 ft
Length
20 ft

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 80 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 810, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 20 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/16 in, Abrasion Resistance Good

Ratings & reviews