RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-NHS50-1015
  • Zoro # G302584076
product price: 
$
213.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NHS50-1015
Zoro #
G302584076
UPC #
193005998004
Country of Origin
Multiple

Dimensions

Overall Length
20 ft
Overall Thickness
0.5 mm
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
Maximum Temperature
250 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Good
Shape
Roll
Tensile Strength
1,500 psi
Chemical Resistance
Fair
Material
Neoprene
Minimum Temperature
-30 Degrees F
Oil Resistance
Good
Water Resistance
Good
Compression Set
30 %
Tear Strength
20 N/mm
Color
Black
Density
1.32 g/cc
Texture
Smooth
Thickness Tolerance
+/-0.100 mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews