Shop ZORO SELECT

RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-NHS50-1020
  • Zoro # G902583974

product price: 
$
616.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NHS50-1020
Zoro #
G902583974
UPC #
193005998059
Country of Origin
Multiple

Dimensions

Overall Length
20 ft
Overall Thickness
3 mm
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
Material
Neoprene
Density
1.32 g/cc
Compression Set
30 %
Chemical Resistance
Fair
Shape
Roll
Tensile Strength
1,500 psi
Maximum Temperature
250 Degrees F
Color
Black
Abrasion Resistance
Good
Water Resistance
Good
Thickness Tolerance
+/-0.400 mm
Minimum Temperature
-30 Degrees F
Oil Resistance
Good
Tear Strength
20 N/mm
Weather Resistance
Excellent
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.