RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-NHS70-1025
  • Zoro # G102584368
product price: 
$
855.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS70-1025
Zoro #
G102584368
UPC #
193005998202
Country of Origin
Multiple
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Oil Resistance
Good
Maximum Temperature
250 Degrees F
Density
1.32 g/cc
Tear Strength
20 N/mm
Color
Black
Minimum Temperature
-30 Degrees F
Material
Neoprene
Texture
Smooth
Tensile Strength
1,500 psi
Compression Set
30 %
Water Resistance
Good
Thickness Tolerance
+/-0.500 mm
Abrasion Resistance
Good
Chemical Resistance
Fair
Weather Resistance
Excellent
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
5 mm
Overall Width
36 in
Overall Length
20 ft
Wire Rope Length
20 ft
Length
20 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews