Shop ZORO SELECT
See all product information
Create Account
RubberRoll, Neoprene, 25ftL, 36inW
- Mfr # 6030-1/8-25
- Zoro # G914761049
product price:Â
$
577.99
/ea
Free Shipping & Returns
Key Features
Durometer
30 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6030-1/8-25
- Zoro #
- G914761049
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Rubber Roll
- Durometer
- 30 Shore A
- Backing Type
- Plain
- Elongation
- 350 %
- Standards
- ASTM D2000 BC
- Grade
- Standard
- Texture
- Smooth
- Thickness Tolerance
- 0.016 in
- Shape
- Roll
- Maximum Temperature
- 170 Degrees F
- Color
- Black
- Minimum Temperature
- -20 Degrees F
- Chemical Resistance
- Fair
- Oil Resistance
- Good
- Tensile Strength
- 1,000 psi
- Material
- Neoprene
- Abrasion Resistance
- Good
- Water Resistance
- Good
- Weather Resistance
- Good
- Chemical Compatibility
- Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
- Shell Material
- Neoprene
- Wire Color
- Black
- Traction Material
- Neoprene
Dimensions
- Overall Length
- 25 ft
- Overall Thickness
- 1/8 in
- Overall Width
- 36 in
- Wire Rope Length
- 25 ft
- Length
- 25 ft
Description
Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.