Shop ZORO SELECT

RubberRoll, Neoprene, 30ftL, 36inW

  • Mfr # 6070-1/4-30T
  • Zoro # G214761459

product price: 
$
1,800.99
/ea
Free Shipping & Returns

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Standards
ASTM D2000 BC
Grade
Standard
Texture
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6070-1/4-30T
Zoro #
G214761459
UPC #
-
Country of Origin
Korea, Republic of
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Standards
ASTM D2000 BC
Grade
Standard
Texture
Smooth
Shape
Roll
Thickness Tolerance
0.031 in
Material
Neoprene
Oil Resistance
Good
Color
Black
Weather Resistance
Excellent
Chemical Resistance
Fair
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Water Resistance
Good
Minimum Temperature
-20 Degrees F
Maximum Adhesive Temperature
225 Degrees F
Maximum Temperature
170 Degrees F
Adhesive Type
Adhesive Backing
Minimum Adhesive Temperature
-40 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
1/4 in
Overall Length
30 ft
Overall Width
36 in
Wire Rope Length
30 ft
Length
30 ft

Description

Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.