RubberRoll, Neoprene, 30ftL, 36inW
- Mfr # 6070-3/16-30
- Zoro # G414761013
product price:Â
$
1,039.99
/ea
Free Shipping & Returns
Key Features
Durometer
70 Shore A
Backing Type
Plain
Standards
ASTM D2000 BC
Grade
Standard
Thickness Tolerance
0.020 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6070-3/16-30
- Zoro #
- G414761013
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Length
- 30 ft
- Overall Thickness
- 3/16 in
- Overall Width
- 36 in
- Wire Rope Length
- 30 ft
- Length
- 30 ft
Description
Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.