RubberRoll, Neoprene, 30ftL, 36inW

  • Mfr # BULK-RS-N30-216
  • Zoro # G002585199
product price: 
$
1,023.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N30-216
Zoro #
G002585199
UPC #
193005980429
Country of Origin
Multiple
Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
Oil Resistance
Good
Chemical Resistance
Fair
Texture
Smooth
Tear Strength
20 N/mm
Shape
Roll
Weather Resistance
Excellent
Thickness Tolerance
+/-0.013 in
Minimum Temperature
-30 Degrees F
Material
Neoprene
Compression Set
30 %
Abrasion Resistance
Good
Density
1.35 g/cc
Maximum Temperature
250 Degrees F
Color
Black
Water Resistance
Good
Tensile Strength
1,000 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
3/32 in
Overall Length
30 ft
Overall Width
36 in
Wire Rope Length
30 ft
Length
30 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews