RubberRoll, Neoprene, 30ftL, 36inW

  • Mfr # BULK-RS-N30-299
  • Zoro # G802586297
product price: 
$
1,087.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 310
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N30-299
Zoro #
G802586297
UPC #
193005987084
Country of Origin
Multiple
Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 310
Grade
Standard
Thickness Tolerance
+/-0.011 in
Maximum Adhesive Temperature
230 Degrees F
Maximum Temperature
250 Degrees F
Water Resistance
Good
Shape
Roll
Minimum Adhesive Temperature
-30 Degrees F
Chemical Resistance
Fair
Density
1.35 g/cc
Abrasion Resistance
Good
Tensile Strength
1,200 psi
Color
Black
Material
Neoprene
Adhesive Type
Acrylic
Tear Strength
20 N/mm
Weather Resistance
Excellent
Compression Set
30 %
Minimum Temperature
-30 Degrees F
Oil Resistance
Good
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
36 in
Overall Thickness
1/16 in
Overall Length
30 ft
Wire Rope Length
30 ft
Length
30 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews