RubberRoll, Neoprene, 30ftL, 36inW

  • Mfr # BULK-RS-N50ESD-49
  • Zoro # G202585104
product price: 
$
841.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Neoprene
Color
Black
Backing Type
Adhesive
Standards
ASTM D2000 BC 508, UL 94 V-0
Grade
Anti-Static
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50ESD-49
Zoro #
G202585104
UPC #
193005490140
Country of Origin
China
Item
Rubber Roll
Material
Neoprene
Color
Black
Backing Type
Adhesive
Standards
ASTM D2000 BC 508, UL 94 V-0
Grade
Anti-Static
Elongation
380 %
Durometer
50 Shore A
Tensile Strength
1,200 psi
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Shape
Roll
Abrasion Resistance
Good
Compression Set
28 %
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Excellent
Thickness Tolerance
+/-0.004 in
Density
1.5 g/cc
Maximum Temperature
200 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Good
Water Resistance
Good
Texture
Smooth
Adhesive Type
Acrylic
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
1/16 in
Overall Length
30 ft
Overall Width
36 in
Wire Rope Length
30 ft
Length
30 ft

Description

Static-Dissipative Neoprene Rubber Roll

Ratings & reviews