Shop ZORO SELECT

RubberRoll, Neoprene, 30ftL, 36inW

  • Mfr # BULK-RS-N60FP-66
  • Zoro # G102583002

product price: 
$
1,668.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N60FP-66
Zoro #
G102583002
UPC #
193005997359
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
1/8 in
Overall Length
30 ft
Wire Rope Length
30 ft
Length
30 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
Oil Resistance
Good
Texture
Smooth
Thickness Tolerance
+/-0.016 in
Abrasion Resistance
Good
Maximum Temperature
200 Degrees F
Shape
Roll
Density
1.6 g/cc
Weather Resistance
Excellent
Material
Neoprene
Maximum Adhesive Temperature
230 Degrees F
Tear Strength
20 N/mm
Color
Black
Water Resistance
Good
Compression Set
28 %
Chemical Resistance
Fair
Tensile Strength
1,000 psi
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.