RubberRoll, Neoprene, 30ftL, 36inW

  • Mfr # BULK-RS-N60FP-67
  • Zoro # G602582963
product price: 
$
3,007.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N60FP-67
Zoro #
G602582963
UPC #
193005997410
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
Thickness Tolerance
+/-0.024 in
Density
1.6 g/cc
Material
Neoprene
Color
Black
Maximum Adhesive Temperature
230 Degrees F
Tensile Strength
1,000 psi
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Good
Adhesive Type
Acrylic
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Maximum Temperature
200 Degrees F
Weather Resistance
Excellent
Tear Strength
20 N/mm
Chemical Resistance
Fair
Shape
Roll
Compression Set
28 %
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
30 ft
Overall Width
36 in
Overall Thickness
1/4 in
Wire Rope Length
30 ft
Length
30 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews