RubberRoll, Neoprene, 30ftL, 36inW

  • Mfr # BULK-RS-NHS50-1078
  • Zoro # G102586478
product price: 
$
553.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS50-1078
Zoro #
G102586478
UPC #
193005993689
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
Shape
Roll
Tensile Strength
1,500 psi
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Compression Set
30 %
Maximum Adhesive Temperature
230 Degrees F
Adhesive Type
Acrylic
Material
Neoprene
Texture
Smooth
Water Resistance
Good
Density
1.32 g/cc
Chemical Resistance
Fair
Tear Strength
20 N/mm
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.200 mm
Color
Black
Oil Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
36 in
Overall Length
30 ft
Overall Thickness
1 mm
Wire Rope Length
30 ft
Length
30 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews