RubberRoll, Neoprene, 30ftL, 36inW

  • Mfr # BULK-RS-NHS50-1082
  • Zoro # G602586268
product price: 
$
1,156.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS50-1082
Zoro #
G602586268
UPC #
193005993887
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
Thickness Tolerance
+/-0.400 mm
Tear Strength
20 N/mm
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Excellent
Texture
Smooth
Density
1.32 g/cc
Minimum Temperature
-30 Degrees F
Oil Resistance
Good
Maximum Temperature
250 Degrees F
Material
Neoprene
Abrasion Resistance
Good
Chemical Resistance
Fair
Color
Black
Compression Set
30 %
Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Water Resistance
Good
Adhesive Type
Acrylic
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
36 in
Overall Length
30 ft
Overall Thickness
3 mm
Wire Rope Length
30 ft
Length
30 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews