Shop ZORO SELECT

RubberRoll, Neoprene, 30ftL, 36inW

  • Mfr # BULK-RS-NHS70-1084

  • Zoro # G102585075


product price: 
$
767.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NHS70-1084
Zoro #
G102585075
UPC #
193005996437
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
30 ft
Overall Thickness
2 mm
Wire Rope Length
30 ft
Length
30 ft

Details

Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Maximum Temperature
250 Degrees F
Texture
Smooth
Compression Set
30 %
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Shape
Roll
Density
1.32 g/cc
Tensile Strength
1,500 psi
Color
Black
Oil Resistance
Good
Material
Neoprene
Abrasion Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Excellent
Tear Strength
20 N/mm
Water Resistance
Good
Thickness Tolerance
+/-0.300 mm
Maximum Adhesive Temperature
230 Degrees F
Adhesive Type
Acrylic
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.