RubberRoll, Neoprene, 30ftL, 36inW

  • Mfr # BULK-RS-NHS70-1085
  • Zoro # G302585073
product price: 
$
896.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS70-1085
Zoro #
G302585073
UPC #
193005996482
Country of Origin
Multiple
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Density
1.32 g/cc
Chemical Resistance
Fair
Adhesive Type
Acrylic
Material
Neoprene
Shape
Roll
Compression Set
30 %
Tear Strength
20 N/mm
Weather Resistance
Excellent
Oil Resistance
Good
Water Resistance
Good
Abrasion Resistance
Good
Tensile Strength
1,500 psi
Maximum Adhesive Temperature
230 Degrees F
Color
Black
Thickness Tolerance
+/-0.300 mm
Texture
Smooth
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
36 in
Overall Length
30 ft
Overall Thickness
2.5 mm
Wire Rope Length
30 ft
Length
30 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews