RubberRoll, Neoprene, 40ftL, 36inW

  • Mfr # BULK-RS-N30-206
  • Zoro # G902584865
product price: 
$
936.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 310
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N30-206
Zoro #
G902584865
UPC #
193005978549
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
1/16 in
Overall Length
40 ft
Wire Rope Length
40 ft
Length
40 ft

Details

Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 310
Grade
Standard
Tear Strength
20 N/mm
Chemical Resistance
Fair
Density
1.35 g/cc
Weather Resistance
Excellent
Oil Resistance
Good
Maximum Temperature
250 Degrees F
Color
Black
Texture
Smooth
Tensile Strength
1,200 psi
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Compression Set
30 %
Water Resistance
Good
Shape
Roll
Material
Neoprene
Thickness Tolerance
+/-0.011 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews