RubberRoll, Neoprene, 40ftL, 36inW

  • Mfr # BULK-RS-N30-229
  • Zoro # G102585310
product price: 
$
1,691.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N30-229
Zoro #
G102585310
UPC #
193005981778
Country of Origin
Multiple
Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
Density
1.35 g/cc
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Material
Neoprene
Weather Resistance
Excellent
Oil Resistance
Good
Thickness Tolerance
+/-0.017 in
Shape
Roll
Maximum Temperature
250 Degrees F
Color
Black
Compression Set
30 %
Chemical Resistance
Fair
Texture
Smooth
Water Resistance
Good
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
1/8 in
Overall Width
36 in
Overall Length
40 ft
Wire Rope Length
40 ft
Length
40 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews