RubberRoll, Neoprene, 40ftL, 36inW

  • Mfr # BULK-RS-N30-295
  • Zoro # G202586071
product price: 
$
1,360.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N30-295
Zoro #
G202586071
UPC #
193005987053
Country of Origin
Multiple
Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
Minimum Adhesive Temperature
-30 Degrees F
Tear Strength
20 N/mm
Compression Set
30 %
Abrasion Resistance
Good
Weather Resistance
Excellent
Color
Black
Tensile Strength
1,000 psi
Density
1.35 g/cc
Material
Neoprene
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.010 in
Oil Resistance
Good
Maximum Temperature
250 Degrees F
Shape
Roll
Texture
Smooth
Adhesive Type
Acrylic
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
1/32 in
Overall Width
36 in
Overall Length
40 ft
Wire Rope Length
40 ft
Length
40 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews