RubberRoll, Neoprene, 40ftL, 36inW

  • Mfr # BULK-RS-N40-1008
  • Zoro # G402583924
product price: 
$
2,048.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 407
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N40-1008
Zoro #
G402583924
UPC #
193005987947
Country of Origin
Multiple

Dimensions

Overall Thickness
3/16 in
Overall Width
36 in
Overall Length
40 ft
Wire Rope Length
40 ft
Length
40 ft

Details

Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 407
Grade
Standard
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Water Resistance
Good
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.022 in
Color
Black
Compression Set
33 %
Density
1.5 g/cc
Material
Neoprene
Tear Strength
20 N/mm
Oil Resistance
Good
Adhesive Type
Acrylic
Tensile Strength
1,000 psi
Abrasion Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Excellent
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews