Shop ZORO SELECT

RubberRoll, Neoprene, 40ftL, 36inW

  • Mfr # BULK-RS-N50-1005
  • Zoro # G202585326

product price: 
$
1,838.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N50-1005
Zoro #
G202585326
UPC #
193005988531
Country of Origin
Multiple

Dimensions

Overall Length
40 ft
Overall Width
36 in
Overall Thickness
3/16 in
Wire Rope Length
40 ft
Length
40 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 507
Grade
Standard
Shape
Roll
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Material
Neoprene
Density
1.5 g/cc
Tear Strength
20 N/mm
Adhesive Type
Acrylic
Color
Black
Texture
Smooth
Maximum Temperature
250 Degrees F
Compression Set
33 %
Chemical Resistance
Fair
Tensile Strength
1,000 psi
Weather Resistance
Excellent
Thickness Tolerance
+/-0.022 in
Maximum Adhesive Temperature
230 Degrees F
Water Resistance
Good
Oil Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water

Description

Multipurpose Neoprene Rubber

Ratings & reviews