RubberRoll, Neoprene, 40ftL, 36inW

  • Mfr # BULK-RS-N50-994
  • Zoro # G802585061
product price: 
$
690.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50-994
Zoro #
G802585061
UPC #
193005988463
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 507
Grade
Standard
Thickness Tolerance
+0.016 in/-0 in
Maximum Temperature
250 Degrees F
Tensile Strength
1,000 psi
Material
Neoprene
Oil Resistance
Good
Density
1.5 g/cc
Color
Black
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Abrasion Resistance
Good
Water Resistance
Good
Texture
Smooth
Tear Strength
20 N/mm
Compression Set
33 %
Weather Resistance
Excellent
Shape
Roll
Minimum Adhesive Temperature
-30 Degrees F
Adhesive Type
Acrylic
Maximum Adhesive Temperature
230 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
40 ft
Overall Thickness
1/32 in
Overall Width
36 in
Wire Rope Length
40 ft
Length
40 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews