RubberRoll, Neoprene, 40ftL, 36inW

  • Mfr # BULK-RS-N50-999
  • Zoro # G202585050
product price: 
$
1,129.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50-999
Zoro #
G202585050
UPC #
193005988494
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 507
Grade
Standard
Thickness Tolerance
+/-0.013 in
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Weather Resistance
Excellent
Color
Black
Oil Resistance
Good
Shape
Roll
Tensile Strength
1,000 psi
Texture
Smooth
Water Resistance
Good
Tear Strength
20 N/mm
Compression Set
33 %
Adhesive Type
Acrylic
Density
1.5 g/cc
Material
Neoprene
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
3/32 in
Overall Width
36 in
Overall Length
40 ft
Wire Rope Length
40 ft
Length
40 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews