RubberRoll, Neoprene, 40ftL, 36inW

  • Mfr # BULK-RS-N60-1009
  • Zoro # G402586284
product price: 
$
2,876.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N60-1009
Zoro #
G402586284
UPC #
193005989798
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607
Grade
Standard
Water Resistance
Good
Density
1.5 g/cc
Maximum Adhesive Temperature
230 Degrees F
Color
Black
Minimum Adhesive Temperature
-30 Degrees F
Chemical Resistance
Fair
Adhesive Type
Acrylic
Shape
Roll
Thickness Tolerance
+/-0.035 in
Compression Set
33 %
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Texture
Smooth
Material
Neoprene
Weather Resistance
Excellent
Tensile Strength
1,000 psi
Maximum Temperature
250 Degrees F
Oil Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
40 ft
Overall Width
36 in
Overall Thickness
3/8 in
Wire Rope Length
40 ft
Length
40 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews