RubberRoll, Neoprene, 40ftL, 36inW

  • Mfr # BULK-RS-N60-993
  • Zoro # G202586446
product price: 
$
645.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N60-993
Zoro #
G202586446
UPC #
193005989699
Country of Origin
Multiple

Dimensions

Overall Thickness
1/32 in
Overall Length
40 ft
Overall Width
36 in
Wire Rope Length
40 ft
Length
40 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607
Grade
Standard
Thickness Tolerance
+0.016 in/-0 in
Oil Resistance
Good
Texture
Smooth
Adhesive Type
Acrylic
Weather Resistance
Excellent
Abrasion Resistance
Good
Shape
Roll
Minimum Temperature
-30 Degrees F
Compression Set
33 %
Minimum Adhesive Temperature
-30 Degrees F
Density
1.5 g/cc
Tensile Strength
1,000 psi
Maximum Temperature
250 Degrees F
Water Resistance
Good
Color
Black
Maximum Adhesive Temperature
230 Degrees F
Material
Neoprene
Chemical Resistance
Fair
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.