RubberRoll, Neoprene, 40ftL, 36inW

  • Mfr # BULK-RS-N60FP-71
  • Zoro # G302582980
product price: 
$
4,004.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N60FP-71
Zoro #
G302582980
UPC #
193005997427
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
Material
Neoprene
Compression Set
28 %
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Thickness Tolerance
+/-0.024 in
Minimum Adhesive Temperature
-30 Degrees F
Adhesive Type
Acrylic
Density
1.6 g/cc
Tensile Strength
1,000 psi
Chemical Resistance
Fair
Abrasion Resistance
Good
Oil Resistance
Good
Shape
Roll
Minimum Temperature
-30 Degrees F
Maximum Temperature
200 Degrees F
Tear Strength
20 N/mm
Water Resistance
Good
Weather Resistance
Excellent
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
40 ft
Overall Width
36 in
Overall Thickness
1/4 in
Wire Rope Length
40 ft
Length
40 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews