RubberRoll, Neoprene, 40ftL, 36inW

  • Mfr # BULK-RS-N60FP-72
  • Zoro # G802583258
product price: 
$
5,784.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N60FP-72
Zoro #
G802583258
UPC #
193005997489
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
Color
Black
Material
Neoprene
Water Resistance
Good
Thickness Tolerance
+/-0.040 in
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
200 Degrees F
Compression Set
28 %
Weather Resistance
Excellent
Density
1.6 g/cc
Oil Resistance
Good
Chemical Resistance
Fair
Tear Strength
20 N/mm
Shape
Roll
Texture
Smooth
Tensile Strength
1,000 psi
Maximum Adhesive Temperature
230 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
36 in
Overall Thickness
3/8 in
Overall Length
40 ft
Wire Rope Length
40 ft
Length
40 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews